Zoro Homepage

SPT-THR 1 5/ 7-H-3 5 P26 PCB terminal

  • Mfr # 1822804

  • Zoro # G115672601


product price: $6.45
/ea
Sold in multiples of 110 for $709.50

Key Features

Connection Type
Spring Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1822804
Zoro #
G115672601
UPC #
-
Country of Origin
Poland

Details

Item
Terminal Block
Connection Type
Spring Clamp

Description

PCB terminal block Nominal current: 13.5 A Nom. voltage: 160 V Pitch: 3.5 mm Number of positions: 7 Connection method: Spring-cage connection Mounting: SMD/THT/THR Conductor/PCB connection direction: 0 ° Color: black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.