Zoro Homepage

SPTA 16/ 4-10 0-ZB PCB terminal block

  • Mfr # 1819228

  • Zoro # G915242424


product price: $36.75
/ea
Sold in multiples of 50 for $1,837.50

Key Features

Connection Type
Push-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1819228
Zoro #
G915242424
UPC #
-
Country of Origin
Germany

Details

Item
Terminal Block
Connection Type
Push-In

Description

PCB terminal block Nominal current: 76 A Nom. voltage: 1000 V Pitch: 10 mm Number of positions: 4 Connection method: Push-in connection Mounting: Soldering Conductor/PCB connection direction: 30 ° Color: green

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.