
SPTA-THR 1 5/10-3 81 R56 PCB terminal
Mfr # 1071187
Zoro # G115369020
product price: $10.99
/eaSold in multiples of 145 for $1,593.55
Key Features
Connection Type
Push-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1071187
Zoro #
G115369020
UPC #
-
Country of Origin
Poland
Details
Item
Terminal Block
Connection Type
Push-In
Description
PCB terminal block nominal current: 13.5 A rated voltage III/2: 160 V nominal cross section: 1.5 mm Number of rows: 1 Number of positions per row: 10 product range: SPTA 1 5/..-THR pitch: 3.81 mm connection method: Push-in spring connection mounting: THR solderin
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.