Zoro Homepage

ST 2 5-3L BU Multi-level terminal block

  • Mfr # 3038710

  • Zoro # G515263553


product price: $8.49
/ea
Sold in multiples of 50 for $424.50

Key Features

Connection Type
Spring Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3038710
Zoro #
G515263553
UPC #
-
Country of Origin
Poland

Details

Item
Terminal Block
Connection Type
Spring Clamp

Description

Multi-level terminal block nom. voltage: 500 V nominal current: 20 A connection method: Spring-cage connection number of connections: 6 cross section: 0.08 mm - 4 mm AWG: 28 - 12 width: 5.2 mm color: blue mounting type: NS 35/7 5 NS 35/15

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.