Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ST 4-FSI/C Fuse modular terminal block

  • Mfr # 3036372

  • Zoro # G215245262


product price: $11.35
/ea
Sold in multiples of 50 for $567.50

Key Features

Connection Type
Spring Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3036372
Zoro #
G215245262
UPC #
-
Country of Origin
Turkey

Details

Item
Terminal Block
Connection Type
Spring Clamp

Description

Fuse modular terminal block fuse type: Flat connection method: Spring-cage connection cross section: 0.08 mm- 6 mm AWG: 28 - 10 nominal current: 30 A nom. voltage: 400 V width: 8.2 mm fuse type: C mounting type: NS 35/7 5 NS 35/15 color: black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.