
STU 35/ 4X10 BU Potential collective
Mfr # 3033210
Zoro # G115700687
product price: $25.69
/eaSold in multiples of 25 for $642.25
Key Features
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3033210
Zoro #
G115700687
UPC #
-
Country of Origin
China
Details
Item
Terminal Block
Connection Type
Screw Clamp
Description
Potential collective terminal nom. voltage: 1000 V nominal current: 41 A connection method: Spring-cage connection Screw connection number of connections: 5 cross section: 0.2 mm - 10 mm AWG: 24 - 8 width: 16.2 mm color: blue mounting type: NS 35/7 5 NS 35/15
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.