Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STU 35/ 4X10 Potential collective

  • Mfr # 3033126

  • Zoro # G615700675


product price: $29.99
/ea
Sold in multiples of 25 for $749.75

Key Features

Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3033126
Zoro #
G615700675
UPC #
-
Country of Origin
China

Details

Item
Terminal Block
Connection Type
Screw Clamp

Description

Potential collective terminal nom. voltage: 1000 V nominal current: 41 A connection method: Spring-cage connection Screw connection number of connections: 5 cross section: 0.2 mm - 10 mm AWG: 24 - 8 width: 16.2 mm color: gray mounting type: NS 35/7 5 NS 35/15

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.