Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCP 0 5A Thermal miniature circuit

  • Mfr # 0712152

  • Zoro # G215671573


product price: $27.55
/ea

Key Features

Width
8.2 mm
Trip Type
Thermal
Height
24.4 mm
Terminal Connection
Screw Or Spring-Cage Connection
AC Voltage Rating
250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0712152
Zoro #
G215671573
UPC #
-
Country of Origin
Unknown

Dimensions

Width
8.2 mm
Height
24.4 mm
Depth
44.5 mm

Details

Item
Miniature Circuit Breaker
Trip Type
Thermal
Amps
0.5A
Terminal Connection
Screw Or Spring-Cage Connection
AC Voltage Rating
250V AC
DC Voltage Rating
72V DC
Max. AIR Rating
2kA at 250V AC/72V DC
Circuit Breaker Type
Miniature

Description

Thermal miniature circuit breaker pluggable in screw-type fuse terminal block UK 6-FSI/C and spring-cage fuse terminal block ST 4-FSI/C

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.