Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TDPT 16/ 4-SP-10 16-ZB PCB terminal

  • Mfr # 1017533

  • Zoro # G015369144


product price: $16.99
/ea
Sold in multiples of 50 for $849.50

Key Features

Connection Type
Push-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1017533
Zoro #
G015369144
UPC #
-
Country of Origin
China

Details

Item
Terminal Block
Connection Type
Push-In

Description

PCB terminal block nominal current: 76 A rated voltage III/2: 1000 V nominal cross section: 16 mm Number of potentials: 4 Number of rows: 1 Number of positions per row: 4 product range: TDPT 16/..-SP pitch: 10.16 mm connection method: Push-in spring connection m

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.