
TMC 81B 03A Thermomagnetic device
Mfr # 2907480
Zoro # G015693782
product price: $27.59
/eaKey Features
Curve Type
B
Number of Poles
1
Width
17.6 mm
Terminal Connection
Screw
Circuit Breaker Mounting Style
DIN Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2907480
Zoro #
G015693782
UPC #
-
Country of Origin
China
Dimensions
Width
17.6 mm
Details
Item
Circuit Breaker
Curve Type
B
Number of Poles
1
Terminal Connection
Screw
Circuit Breaker Mounting Style
DIN Rail
Trip Type
Thermomagnetic
Amps
3A
Description
Thermomagnetic device circuit breaker number of positions: 1 connection method: Screw cross section: 1 mm- 35 mm AWG: 18 - 2 width: 17.6 mm mounting type: DIN rail: 35 mm Color: gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.