Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TMC 81C 04A Thermomagnetic device

  • Mfr # 2907561

  • Zoro # G915693738


product price: $27.59
/ea

Key Features

Circuit Breaker Mounting Style
DIN Rail
Trip Type
Thermomagnetic
Amps
4A
Number of Poles
1
Width
17.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2907561
Zoro #
G915693738
UPC #
-
Country of Origin
China

Dimensions

Width
17.6 mm

Details

Item
Circuit Breaker
Circuit Breaker Mounting Style
DIN Rail
Trip Type
Thermomagnetic
Amps
4A
Number of Poles
1
Curve Type
C
Terminal Connection
Screw

Description

Thermomagnetic device circuit breaker number of positions: 1 connection method: Screw cross section: 1 mm- 35 mm AWG: 18 - 2 width: 17.6 mm mounting type: DIN rail: 35 mm Color: gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.