Zoro Homepage

TRIO-PS-2G/1AC/24DC/10 Primary-switched

  • Mfr # 2903149

  • Zoro # G916097566


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Current - Output
10 A
Phase
Single
Mounting
DIN Rail
Output Voltage - Nominal
24 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2903149
Zoro #
G916097566
UPC #
-
Country of Origin
China

Details

Current - Output
10 A
Phase
Single
Mounting
DIN Rail
Output Voltage - Nominal
24 V DC

Description

Primary-switched TRIO POWER power supply with push-in connection for DIN rail mounting input: single phase output: 24 V DC/10 A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.