Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Phoenix Contact TRIO-PS-2G/1AC/48DC/5 Primary-switched 2903159

TRIO-PS-2G/1AC/48DC/5 Primary-switched (Discontinued)

  • Mfr # 2903159
  • Zoro # G216097600
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2903159
Zoro #
G216097600
UPC #
-
Country of Origin
China

Details

Phase
1-phase
Current - Output
5 A
Mounting
DIN rail
Output Voltage - Nominal
48 V DC

Description

Primary-switched TRIO power supply for DIN rail mounting input: 1-phase output: 48 V DC / 5 A dynamic boost tool-free fast connection technology for solid and stranded conductors with ferrule

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.