
TRK 10 OG SO Panel feed-through
Mfr # 0716116
Zoro # G716092877
product price: $19.55
/eaSold in multiples of 50 for $977.50
Key Features
Terminal Block Type
Pass-Through
Mounting Type
DIN
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0716116
Zoro #
G716092877
UPC #
-
Country of Origin
Unknown
Details
Item
Terminal Block
Terminal Block Type
Pass-Through
Mounting Type
DIN
Connection Type
Screw Clamp
Description
Panel feed-through terminal block Connection method: Screw connection Length: 36.7 mm Width: 18.6 mm Height: 35.1 mm Color: orange Mounting type: DIN rail Coil snap-in device
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.