Zoro Homepage

TVFKC 1 5/ 8-ST BK Plug component

  • Mfr # 1818986

  • Zoro # G915434195


original price: $11.79
5% off
new price: $11.19
/ea
Sold in multiples of 50 for $559.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1818986
Zoro #
G915434195
UPC #
-
Country of Origin
Poland

Description

Plug component Nominal current: 10 A Number of positions: 8 Pitch: 5 mm Connection method: Push-in spring connection Color: black Contact surface: Tin

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.