Zoro Homepage

UBAL 50 FE High-current terminal block

  • Mfr # 1086471

  • Zoro # G915241731


product price: $19.39
/ea
Sold in multiples of 20 for $387.80

Key Features

Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1086471
Zoro #
G915241731
UPC #
-
Country of Origin
Estonia

Details

Item
Terminal Block
Connection Type
Screw Clamp

Description

High-current terminal block Terminal block for aluminum and copper conductors AL-CU nom. voltage: 1000 V nominal current: 145 A connection method: Screw connection number of connections: 2 number of positions: 1 cross section: 6 mm - 50 mm AWG: 6 - 1/0 width: 19.2 mm h

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.