
UK 10 3-CC HESILED N 72 Fuse modular
Mfr # 3048690
Zoro # G616058614
product price: $40.59
/eaSold in multiples of 10 for $405.90
Key Features
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3048690
Zoro #
G616058614
UPC #
-
Country of Origin
Germany
Details
Item
Terminal Block
Connection Type
Screw Clamp
Description
Fuse modular terminal block fuse type: Glass / ceramics / ... connection method: Screw connection cross section: 1.5 mm- 25 mm AWG: 16 - 4 nominal current: 32 A nom. voltage: 72 V width: 18 mm fuse type: Class CC mounting type: NS 35/7 5 NS 35/15 color: black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.