Zoro Homepage

UK 10 3-HESI 1000V Fuse modular

  • Mfr # 3211236

  • Zoro # G316145454


product price: $45.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3211236
Zoro #
G316145454
UPC #
-
Country of Origin
Germany

Description

Fuse modular terminal block fuse type: Glass / ceramics / ... connection method: Screw connection cross section: 1.5 mm- 25 mm AWG: 16 - 3 nominal current: 30 A nom. voltage: 1000 V width: 18 mm fuse type: 10:3 x 38 mm mounting type: NS 35/7 5 NS 35/15 color: black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.