Zoro Homepage

UK 10 3-HESI A 1500V Fuse modular

  • Mfr # 1069842

  • Zoro # G016144511


product price: $32.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1069842
Zoro #
G016144511
UPC #
-
Country of Origin
China

Description

Fuse modular terminal block fuse type: Glass / ceramics / ... connection method: Screw connection cross section: 2.5 mm- 25 mm AWG: 14 - 4 nominal current: 32 A nom. voltage: 1500 V width: 23 mm fuse type: gG / gPV / 10.3 x 85 mounting type: NS 35/7 5 NS 35/15 color: bla

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.