Zoro Homepage

UK 16 N-PE/N Installation ground

  • Mfr # 3006179

  • Zoro # G916058444


product price: $17.99
/ea
Sold in multiples of 10 for $179.90

Key Features

Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3006179
Zoro #
G916058444
UPC #
-
Country of Origin
Germany

Details

Item
Terminal Block
Connection Type
Screw Clamp

Description

Installation ground terminal block PE/N block consisting of a green-yellow ground terminal and a blue terminal block with screw bridge nom. voltage: 690 V nominal current: 101 A connection method: Screw connection number of connections: 2 cross section: 2.5 mm - 25 mm AWG: 12 - 4

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.