
UK 6-FSI/C-LED12 Flat-type fuse
Mfr # 3001925
Zoro # G316145508
product price: $36.89
/eaKey Features
Width
8.2 mm
Color Code
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3001925
Zoro #
G316145508
UPC #
-
Country of Origin
Turkey
Dimensions
Width
8.2 mm
Details
Color Code
Black
Description
Flat-type fuse terminal block cross section: 0.2 - 6 mm AWG: 26 - 8 width: 8.2 mm color: black with light indicator voltage light indicator: 12 V DC current light indicator: 2 mA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.