
UK 6-FSI/C-LED60 Flat-type fuse
Mfr # 3001939
Zoro # G516145490
product price: $69.49
/eaKey Features
DC Voltage Rating
60 V DC
Color Code
Black
Width
8.2 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3001939
Zoro #
G516145490
UPC #
-
Country of Origin
Türkiye
Dimensions
Width
8.2 mm
Details
DC Voltage Rating
60 V DC
Color Code
Black
Description
Flat-type fuse terminal block cross section: 0.2-6 mm AWG: 26-8 width: 8.2 mm color: black with LED voltage LED: 60 V DC current LED: 2 mA
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.