Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UKK 3-MSTB-5 08-F Double-level terminal

  • Mfr # 1785832

  • Zoro # G215368909


product price: $8.39
/ea
Sold in multiples of 50 for $419.50

Key Features

Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1785832
Zoro #
G215368909
UPC #
-
Country of Origin
Poland

Details

Item
Terminal Block
Connection Type
Screw Clamp

Description

Double-level terminal block for MSTB flange plug screw connection mounting type: NS 35/7 5 NS 35/15 NS 32 number of positions: 1 pitch: 5.08 mm width: 5.08 color: gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.