Zoro Homepage

UKK 5-HESI 5X20 Fuse modular terminal

  • Mfr # 3007204

  • Zoro # G115673271


product price: $29.79
/ea

Key Features

Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3007204
Zoro #
G115673271
UPC #
-
Country of Origin
Poland

Details

Item
Terminal Block
Connection Type
Screw Clamp

Description

Fuse modular terminal block fuse type: Glass / ceramics / ... number of positions: 1 connection method: Screw connection cross section: 0.2 mm- 4 mm AWG: 24 - 12 nominal current: 32 A nom. voltage: 400 V width: 8.2 mm fuse type: G / 5 x 20 mounting type: NS 35/7 5 NS 35/

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.