
USLKG 16 N Ground modular terminal
Mfr # 0443023
Zoro # G015369212
product price: $25.45
/eaSold in multiples of 50 for $1,272.50
Key Features
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0443023
Zoro #
G015369212
UPC #
-
Country of Origin
Unknown
Details
Item
Terminal Block
Connection Type
Screw Clamp
Description
Ground modular terminal block connection method: Screw connection number of connections: 2 number of positions: 1 cross section: 2.5 mm - 25 mm AWG: 12 - 4 width: 12.2 mm height: 52.6 mm color: green-yellow mounting type: NS 35/7 5 NS 35/15 NS 32
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.