
USLKG 95 B Ground modular terminal
Mfr # 3048195
Zoro # G615370540
product price: $120.99
/eaSold in multiples of 10 for $1,209.90
Free Shipping & Returns
Key Features
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3048195
Zoro #
G615370540
UPC #
-
Country of Origin
Poland
Details
Item
Terminal Block
Connection Type
Screw Clamp
Description
Ground modular terminal block with opening for bridging without mounting screw connection method: Screw connection number of connections: 2 number of positions: 1 cross section: 25 mm - 95 mm AWG: 4 - 3/0 width: 25 mm color: green-yellow mounting type: NS 35/7 5 NS 35/15
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.