
USST 4-MT Knife disconnect terminal
Mfr # 3070300
Zoro # G815370357
product price: $10.15
/eaSold in multiples of 50 for $507.50
Key Features
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3070300
Zoro #
G815370357
UPC #
-
Country of Origin
Poland
Details
Item
Terminal Block
Connection Type
Screw Clamp
Description
Knife disconnect terminal block nom. voltage: 500 V nominal current: 20 A connection method: Screw connection with spring support cross section: 0.2 mm - 6 mm AWG: 24 - 10 length: 63.4 mm width: 6.2 mm color: gray mounting: NS 35/7 5 NS 35/15 NS 32
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.