Zoro Homepage

USST 4-MT P/P Knife disconnect terminal

  • Mfr # 3070302

  • Zoro # G715370471


product price: $10.69
/ea
Sold in multiples of 50 for $534.50

Key Features

Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3070302
Zoro #
G715370471
UPC #
-
Country of Origin
Poland

Details

Item
Terminal Block
Connection Type
Screw Clamp

Description

Knife disconnect terminal block With test socket screws for insertion of test plugs Connection type: Screw connection with spring support Cross section: 0.2 mm - 6 mm AWG: 24 - 10 Nominal current: 20 A Nominal voltage: 500 V Length: 63.4 mm Width: 6.2 mm Color: gray Assembly:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.