Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UT 35-PE IB Ground modular terminal

  • Mfr # 3047743

  • Zoro # G115370569


product price: $12.59
/ea
Sold in multiples of 50 for $629.50

Key Features

Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3047743
Zoro #
G115370569
UPC #
-
Country of Origin
Turkey

Details

Item
Terminal Block
Connection Type
Screw Clamp

Description

Ground modular terminal block with Allen screws nom. voltage: 500 V nominal current: 17.5 A connection method: Screw connection number of connections: 2 cross section: 1.5 mm - 35 mm AWG: 16 - 2 width: 16 mm height: 65.1 mm color: green-yellow mounting type: NS 35/7 5 NS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.