
UT 4-PE/L/HESILED 60 5X20 Fuse
Mfr # 3214322
Zoro # G715295439
product price: $26.89
/eaSold in multiples of 50 for $1,344.50
Key Features
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3214322
Zoro #
G715295439
UPC #
-
Country of Origin
Poland
Details
Item
Terminal Block
Connection Type
Screw Clamp
Description
Fuse modular terminal block Connection method: Screw connection Cross section: 0.14 mm- 6 mm AWG: 26 - 10 Nominal current: 28 A Nominal voltage: 500 V Width: 6.2 mm Fuse type: G / 5 x 20 Fuse type: Glass Mounting type: NS 35/7 5 NS 35/15 Color: black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.