
UT 6-MTL KNIFE-RD Knife disconnect
Mfr # 3046153
Zoro # G815295568
product price: $6.79
/eaSold in multiples of 50 for $339.50
Key Features
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3046153
Zoro #
G815295568
UPC #
-
Country of Origin
Poland
Details
Item
Terminal Block
Connection Type
Screw Clamp
Description
Knife disconnect terminal block with actuation latch nom. voltage: 500 V nominal current: 20 A connection method: Screw connection cross section: 0.2 mm - 10 mm AWG: 24 - 8 length: 57.8 mm width: 8.2 mm color: gray mounting: NS 35/7 5 NS 35/15
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.