Zoro Homepage

UTTB 4 OG Double-level terminal block

  • Mfr # 3044815

  • Zoro # G315245438


product price: $4.45
/ea
Sold in multiples of 50 for $222.50

Key Features

Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3044815
Zoro #
G315245438
UPC #
-
Country of Origin
Germany

Details

Item
Terminal Block
Connection Type
Screw Clamp

Description

Double-level terminal block connection method: Screw connection cross section: 0.14 mm - 6 mm AWG: 26 - 10 width: 6.2 mm color: orange mounting type: NS 35/7 5 NS 35/15

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.