Zoro Homepage

VAL-US-277/80/1+1V-FM Surge protective

  • Mfr # 2910378

  • Zoro # G215366448


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Number of Wires
2-wire plus ground
Phase
2
Voltage
277 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2910378
Zoro #
G215366448
UPC #
-
Country of Origin
Germany

Details

Number of Wires
2-wire plus ground
Phase
2
Voltage
277 V AC

Description

Surge protective device two channel with remote indicator contact for 277 V AC 2-wire plus ground.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.