
VDFK 6/K Panel feed-through terminal
Mfr # 0711056
Zoro # G115369198
product price: $17.69
/eaSold in multiples of 50 for $884.50
Key Features
Terminal Block Type
Pass-Through
Mounting Type
Panel
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0711056
Zoro #
G115369198
UPC #
-
Country of Origin
Unknown
Details
Item
Terminal Block
Terminal Block Type
Pass-Through
Mounting Type
Panel
Connection Type
Screw Clamp
Description
Panel feed-through terminal block connection method: Screw connection with tension sleeve Solder connection number of positions: 1 load current: 41 A cross section: 0.2 mm - 10 mm connection direction of the conductor to plug-in direction: 0 ° width: 10 mm color: gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.