Zoro Homepage

ZFKDSA 1 5C-5 0- 4-EXPROFINET1 PCB

  • Mfr # 1033571

  • Zoro # G115671468


product price: $4.59
/ea
Sold in multiples of 50 for $229.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1033571
Zoro #
G115671468
UPC #
-
Country of Origin
Poland

Description

PCB terminal block nominal current: 16 A nominal cross section: 1.5 mm Number of potentials: 4 Number of rows: 1 Number of positions per row: 4 product range: ZFKDSA 1 5C-EX PROFINET pitch: 5 mm connection method: Spring-cage connection mounting: Wave soldering

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.