Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ZFKDSA 1 5C-5 0- 7 SO GN-RD PCB

  • Mfr # 1991503

  • Zoro # G015672923


product price: $4.89
/ea
Sold in multiples of 50 for $244.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1991503
Zoro #
G015672923
UPC #
-
Country of Origin
Poland

Description

PCB terminal block Nominal current: 16 A Nom. voltage: 400 V Pitch: 5 mm Number of positions: 7 Connection method: Spring-cage connection Mounting: Wave soldering Conductor/PCB connection direction: 45 ° Color: multi-color

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.