
ZFKDSA 1-V-3 81- 6 PCB terminal block
Mfr # 1904804
Zoro # G115243672
product price: $6.29
/eaSold in multiples of 50 for $314.50
Key Features
Connection Type
Spring Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1904804
Zoro #
G115243672
UPC #
-
Country of Origin
Poland
Details
Item
Terminal Block
Connection Type
Spring Clamp
Description
PCB terminal block nominal current: 12 A rated voltage III/2: 200 V nominal cross section: 1 mm Number of potentials: 6 Number of rows: 1 Number of positions per row: 6 product range: ZFKDSA 1-V pitch: 3.81 mm connection method: Spring-cage connection mounting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.