Zoro Homepage

ZFKDSA 1-W-3 81- 3 PCB terminal block

  • Mfr # 1706955

  • Zoro # G515242336


product price: $3.49
/ea
Sold in multiples of 50 for $174.50

Key Features

Connection Type
Spring Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1706955
Zoro #
G515242336
UPC #
-
Country of Origin
Poland

Details

Item
Terminal Block
Connection Type
Spring Clamp

Description

PCB terminal block Nominal current: 12 A Nom. voltage: 200 V Number of positions: 3 Connection method: Spring-cage connection Mounting: Soldering Conductor/PCB connection direction: 45 °

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.