
ZFKDSA 4-7 5-16 PCB terminal block
Mfr # 1760646
Zoro # G215242759
product price: $41.55
/eaSold in multiples of 50 for $2,077.50
Key Features
Connection Type
Spring Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1760646
Zoro #
G215242759
UPC #
-
Country of Origin
Poland
Details
Item
Terminal Block
Connection Type
Spring Clamp
Description
PCB terminal block nominal current: 32 A rated voltage III/2: 630 V nominal cross section: 4 mm Number of potentials: 16 Number of rows: 1 Number of positions per row: 16 product range: ZFKDSA 4 pitch: 7.5 mm connection method: Spring-cage connection mounting:
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.