Zoro Homepage

ZFKDSA 4-7 5- 5 PCB terminal block

  • Mfr # 1989191

  • Zoro # G715244864


product price: $13.25
/ea
Sold in multiples of 50 for $662.50

Key Features

Connection Type
Spring Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1989191
Zoro #
G715244864
UPC #
-
Country of Origin
Poland

Details

Item
Terminal Block
Connection Type
Spring Clamp

Description

PCB terminal block nominal current: 32 A rated voltage III/2: 630 V nominal cross section: 4 mm Number of rows: 1 Number of positions per row: 5 product range: ZFKDSA 4 pitch: 7.5 mm connection method: Spring-cage connection mounting: Wave soldering conductor/

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.