
ZFKKDSA 1 5-5 08-12 PCB terminal block
Mfr # 1891768
Zoro # G615244636
product price: $20.49
/eaSold in multiples of 10 for $204.90
Key Features
Connection Type
Spring Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1891768
Zoro #
G615244636
UPC #
-
Country of Origin
Germany
Details
Item
Terminal Block
Connection Type
Spring Clamp
Description
PCB terminal block nominal current: 12 A rated voltage III/2: 400 V nominal cross section: 1.5 mm Number of potentials: 24 Number of rows: 2 Number of positions per row: 12 product range: ZFKKDSA 1 5 pitch: 5.08 mm connection method: Spring-cage connection mou
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.