This item is Discontinued.

Phoenix Guardian R HEPA Air Scrubber, 500 CFM, Compact, Portable, Carbon Filter option, 2.4 A, Stacks, Duct 4031350

Guardian R HEPA Air Scrubber, 500 CFM, Compact, Portable, Carbon Filter option, 2.4 A, Stacks, Duct (Discontinued)

  • Mfr # 4031350
  • Zoro # G502629898
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4031350
Zoro #
G502629898
UPC #
-
Country of Origin
United States

Description

The Phoenix Guardian R HEPA System is the most compact, portable unit in our popular line of high performance air scrubbers. The Phoenix Guardian R features a 22” x 24” footprint and stands only 14” tall. Weighing less than 35 lbs. and featuring a molded handle and stackable design, the Guardian R is easy to carry, transport, and store. For maximum flexibility, the Phoenix Guardian R features variable airflow and can be operated vertically or horizontally. The Guardian R is designed to accept 16” inlet flex duct and 10” lay flat outlet duct for a variety of operating set-up options. The Guardian R delivers a maximum 500 CFM of HEPA filtered air, while drawing less than 2.5 amps of power. This makes the Guardian R HEPA System perfect for a variety of remediation projects where space and power are at a premium. A single Guardian R is capable of providing 4 air changes per hour (the recommended minimum) on a 7500 cubic foot room (more than a 30’ x 30’x 8’). The Guardian R HEPA System’s 2-stage filter design - with documented true HEPA filtration performance - will remove hazardous particles from the air and, with the addition of an optional carbon/potassium permanganate filter, will adsorb a wide range of odors and gases.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and Sulfur dioxidee (inactive), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.