Shop PHOENIX LIGHTING

FlexPro docklite Flexible Arm LED Dock L

  • Mfr # DL-FLEX-100-277
  • Zoro # G523933349

product price: 
$
775.99
/ea
Free Shipping & Returns

Key Features

Arm Swivel Angle
Infinite
Lamp Life
50,000 hr
Bulb Wattage
10W
Head Width
4 in
Head Adjustability
Pivots Vertically, Rotates Horizontally
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DL-FLEX-100-277
Zoro #
G523933349
UPC #
-
Country of Origin
United States
Item
LED Dock Light
Arm Swivel Angle
Infinite
Lamp Life
50,000 hr
Bulb Wattage
10W
Head Adjustability
Pivots Vertically, Rotates Horizontally
Operating Voltage
100 to 277V AC
For Location
Indoor, Outdoor
Electrical Connection Type
Pigtail
Arm Color
Black
Standards
Buy American Act (BAA), CE Listed, CSA C22.2 No. 250.0, IK08, LM79 report available, UL 1598 Suitable for Wet Locations
Head Color
Yellow
Color Temperature
4000K
Switch Type
3-Position Rocker
Includes Fan
Fan Not Included
Arm Reach
38.5 in
LED Replaces
Up to 150 W Incandescent
Head Material Finish
Thermally Conductive Plastic
IP Rating
Not Rated
Head Material
Plastic
Lens Material
Polycarbonate
Resistance Properties
Impact Resistant
Includes Bulb
Built-In
For Environment
Damp
Arm Adjustability
Any Which Way
Maximum Brightness
1,100 lm
Arm Design
Gooseneck
Lamp Guard
None

Dimensions

Head Width
4 in
Head Height
4 in
Power Cord Length
72 in
Head Depth
4.5 in
Manufacturer Warranty Length
3 years
Mount Hole Diameter
41/100 in

Description

LED Dock Light, Arm Reach 38.5 in, Arm Swivel Angle Infinite, Bulb Wattage 10W, Head Depth 4.5 in, Head Height 4 in, Head Width 4 in, Includes Bulb Built-In, Lighting Technology LED, Maximum Brightness 1,100 lm, Operating Voltage 100 to 277V AC, Power Cord Length 72 in, Arm Design Gooseneck, For Location Indoor, Outdoor, IP Rating Not Rated, Arm Adjustability Any Which Way, Arm Color Black, Color Temperature 4000K, Electrical Connection Type Pigtail, For Bulb Type Number Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.