Shop PHOENIX LIGHTING

FlexPro docklite Flexible Arm LED Dock L

  • Mfr # DL-FLEX-120
  • Zoro # G523933653

product price: 
$
759.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage
120V AC
Power Cord Length
72 in
Plug Type
NEMA 5-15
Head Height
4 in
For Location
Indoor, Outdoor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DL-FLEX-120
Zoro #
G523933653
UPC #
-
Country of Origin
United States
Item
LED Dock Light
Operating Voltage
120V AC
Plug Type
NEMA 5-15
For Location
Indoor, Outdoor
Includes Bulb
Built-In
Arm Swivel Angle
Infinite
Standards
Buy American Act (BAA), CE Listed, CSA C22.2 No. 250.0, IK08, LM79 report available, UL 1598 Suitable for Wet Locations
Switch Type
3-Position Rocker
Maximum Brightness
1,100 lm
Resistance Properties
Impact Resistant
LED Replaces
Up to 150 W Incandescent
Lens Material
Polycarbonate
Electrical Connection Type
Plug
IP Rating
Not Rated
Bulb Wattage
10W
Head Material Finish
Thermally Conductive Plastic
Arm Reach
38.5 in
Lamp Life
50,000 hr
Arm Design
Gooseneck
Arm Adjustability
Any Which Way
Lamp Guard
None
Arm Color
Black
Color Temperature
4000K
Includes Fan
Fan Not Included
For Environment
Damp
Head Adjustability
Pivots Vertically, Rotates Horizontally
Head Color
Yellow
Head Material
Plastic

Dimensions

Power Cord Length
72 in
Head Height
4 in
Manufacturer Warranty Length
3 years
Mount Hole Diameter
41/100 in
Head Depth
4.5 in
Head Width
4 in

Description

LED Dock Light, Arm Reach 38.5 in, Arm Swivel Angle Infinite, Bulb Wattage 10W, Head Depth 4.5 in, Head Height 4 in, Head Width 4 in, Includes Bulb Built-In, Lighting Technology LED, Maximum Brightness 1,100 lm, Operating Voltage 120V AC, Power Cord Length 72 in, Arm Design Gooseneck, For Location Indoor, Outdoor, IP Rating Not Rated, Arm Adjustability Any Which Way, Arm Color Black, Color Temperature 4000K, Electrical Connection Type Plug, For Bulb Type Number Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.