This item is Discontinued.

Phoenix Napkins, 20x20, Beige, PK12 NO2020-BE

Napkins, 20x20, Beige, PK12 (Discontinued)

  • Mfr # NO2020-BE
  • Zoro # G4092986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NO2020-BE
Zoro #
G4092986
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Length
20 in

Details

Item
Napkin
Shape
Square
Color
Beige
Material
Visa(C)

Description

Napkin, Shape Square, Color Beige, Material Visa(C), Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.