Shop PHOENIX
Create Account
Safety Relay
- Mfr # 2981428
- Zoro # G423561932
product price:Â
$
787.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2981428
- Zoro #
- G423561932
- UPC #
- -
- Country of Origin
- Germany
Description
Reliable safety relay designed for emergency stop and safety door monitoring in industrial systems. It ensures high-level protection with SIL 3 performance and flexible control options for secure operation. Specifications: -Type: Safety Relay -Series: PSRclassic -Coil Voltage: 24V DC -Contact Type: 3PST-NO (3 Form A) + 1 NC -Contact Rating: 6 A -Switching Voltage: Up to 250V AC/DC -Control: 1-2 channel operation -Activation: Automatic / Manual -Delay Time: 0.2 s to 300 s adjustable -Response Time: < 70 ms -Release Time: < 20 ms -Mounting Type: DIN Rail -Termination Style: Screw Terminal -Operating Temperature: -20 deg C to +55 deg C -Dimensions: 45 mm (W) x 99 mm (H) x 114.5 mm (D) -Protection Rating: IP20
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.