Shop ATC DIVERSIFIED ELECTRONICS

Current Monitoring Relay

  • Mfr # PBD440ALE
  • Zoro # G024301616

product price: 
$
771.99
/ea
Free Shipping & Returns

Key Features

Contact Form
DPDT
Power Consumption
6 VA
Maximum Operating Temperature
104 Degrees F
Current Rating
10 A
Overall Depth
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PBD440ALE
Zoro #
G024301616
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
3 in
Body Height
4 in
Body Width
4 in
Body Depth
3 in
Fits Chest Size
All 3-Phases are Individually Monitored

Details

Item
Phase Monitoring Relay
Contact Form
DPDT
Power Consumption
6 VA
Maximum Operating Temperature
104 Degrees F
Current Rating
10 A
Number of Pins
12
Standards
cULus EQ 496Y, UL E55826
Undervoltage
390 to 480V
Adjustment Interface
Analog
Input Voltage
550V AC
Adjustment Method
Lock Shaft
Monitored Parameters
Overvoltage, Phase Sequence, Undervoltage
Maximum Switching Voltage
600V AC
Maximum Switching Capacity
360 VA
Maximum Switching Current
10 A
Minimum Operating Temperature
32 Degrees F
Base Shape
Square
Contact Rating (AC)
10 A @ 240V
Weight
1.19 lb
Features
All 3-Phases are Individually Monitored
Frequency
50/60 Hz
Mounting Style
Surface
Series
PBD Series
Phase Reversal Time Delay
100.0 ms

Description

Phase Monitoring Relay, Base Shape Square, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Current Rating 10 A, Input Voltage 550V AC, Monitored Parameters Overvoltage, Phase Sequence, Undervoltage, Number of Pins 12, Restart Auto, Mounting Style Surface, Adjustment Interface Analog, Adjustment Method Lock Shaft, Body Depth 3 in, Body Height 4 in, Body Width 4 in, Features All 3-Phases are Individually Monitored, Frequency 50/60 Hz, Maximum Operating Temperature 104 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.