Phase Monitor Relay

  • Mfr # SLA380ALE
  • Zoro # G324301484
product price: 
$
541.99
/ea
Free Shipping & Returns

Key Features

Number of Pins
12
Body Depth
3 in
Body Height
4 in
Weight
0.33 lb
Adjustment Interface
Analog
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SLA380ALE
Zoro #
G324301484
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Depth
3 in
Body Height
4 in
Overall Depth
3 in
Body Width
4 in

Details

Item
Phase Monitoring Relay
Number of Pins
12
Weight
0.33 lb
Adjustment Interface
Analog
For Use With
Air Handlers, Automatic Transfer Switching for Monitoring Emergency Power Supplies, Commercial/Industrial Air Conditioning and Refrigeration Compressors, Computer Power Protection, Conveyor Drives, Elevator Drives, Irrigation Pumps, Lift Station Pumps, Oil and Gas Pumps, Power Substations, Robotics Equipment, Sawmill and Woodpump Machinery, Water Waste and Sewage Machinery
Current Rating
3 A
Adjustment Method
Lock Shaft
Maximum Switching Capacity
480 VA
Contact Rating (AC)
3 A @ 600V
Maximum Switching Voltage
600V AC
Frequency
50/60 Hz
Minimum Operating Temperature
32 Degrees F
Maximum Switching Current
3 A
Standards
CSA, cURus
Base Shape
Square
Maximum Operating Temperature
131 Degrees F
Phase Loss Time Delay
1.0 sec
Series
SLA Series
Contact Form
DPDT
Input Voltage
380V
Phase Reversal Time Delay
1.0 sec
Monitored Parameters
Phase Loss, Phase Reversal, Undervoltage
Mounting Style
Surface
Power Consumption
7 VA
Compatible Product Type

Description

Phase Monitoring Relay, Base Shape Square, Contact Form DPDT, Contact Rating (AC) 3 A @ 600V, Current Rating 3 A, Input Voltage 380V, Monitored Parameters Phase Loss, Phase Reversal, Undervoltage, Number of Pins 12, Restart Auto, Mounting Style Surface, Adjustment Interface Analog, Adjustment Method Lock Shaft, Body Depth 3 in, Body Height 4 in, Body Width 4 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews