Shop All Cabinet Latches
Phoenix
T-Latch, Twist to Unlatch, Stainless Steel
Mfr # PH1283
Zoro # G4232575
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Draw
- Catch/Latch Opening Action Turn
- Adjustable No
- Catch/Latch Material Stainless Steel
- Catch/Latch Finish Stainless Steel
Product Information
- Brand Phoenix
- MFR # PH1283
- Zoro # G4232575
- Country of Origin China
- Category Cabinet Latches
Dimensions
Catch/Latch Height | 4 7/8 in |
Catch/Latch Width | 4 3/4 in |
Catch/Latch Depth | 2 1/2 in |
Catch/Latch Length | 2-1/2" |
Details
Description
T-Latch, Draw, Turn, Adjustable No, Locking, Catch/Latch Material Stainless Steel, Catch/Latch Finish Stainless Steel, Catch/Latch Height 4 7/8 in, Catch/Latch Width 4 3/4 in, Catch/Latch Depth 2 1/2 in, Includes (2) Keys
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Security Chain, L 10 Ft, W 1/2 In (8KS Chain & Sleeve 10')
- MSI Golden Honey Splitface Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0056)
- PEMKO S44D25 25' SiliconSeal Adhesive Backed Fire and Smoke Gasketing Dark Bronze (S44D25)
- TOWNSTEEL Chip / Sticker, 27mm, Back Adhesive, Red (TNS-MIFARE11S50-27MMC)
- SOUTHCO-ALBANY DIV Grabber Door Catch Black (S C3-210)
- HARDWARE RESOURCES Cream White Magnetic Touch Latch (506L1)
- SOUTHCO-ALBANY DIV Metal Lift-Off Hinge (S 96-10-520-50)
- SOUTHCO-ALBANY DIV Lever Latch (S C2-71-25-01)
- EBERHARD MANUFACTURING CO Slam Action Paddle Handle (Zinc Locking) 505 (EMC 63-4906 ZN 505)
- LAMP Draw Latch, Release to Open, Draw to Close (STF-80)
- SOUTHCO-ALBANY DIV Slide Latch Flush Style (S A3-40-625-12)
- Phoenix Cabinet Latches