Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TSKT-21-BG
Zoro #
G3927043
UPC #
126462202094
Country of Origin
United States
Dimensions
Length
21 1/2 ft
Height
29 in
Overall Height
29 in
Overall Length
21 1/2 ft
Details
Color
Burgundy
Material
Poly/Cotton
Attachment Type
Hook-and-Loop
Item
Table Skirt
Product Type
Table Skirt
Pleat Type
Shirred
Machine Washable
No
Description
Table Skirt, Product Type Table Skirt, Attachment Type Hook-and-Loop, Color Burgundy, Machine Washable No, Material Poly/Cotton, Overall Height 29 in, Overall Length 21 1/2 ft, Pattern Closures and a Shirred Design, Pleat Type Shirred
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.